C27G2ZEBK 27in Curved Monitor FHD

Order Code: ZT1533175S

£209.99 Inc VAT (20%)


Description

AOC C27G2ZEBK 27in Curved Monitor FHD Curved 27î VA panel featuring 300 nits, 240Hz, 0.5ms MPRT and FreeSync Premium. The curved AOC C27G2ZE has a 27î VA panel and a curvature radius of 1500R. Its frame rate of 240Hz and 300 nits luminance, 0.5ms response time and low input lag ensure a stutter-free display and radiant picture quality.

Specifications for C27G2ZEBK 27in Curved Monitor FHD
  • Weight
    5.5kg
  • MFR Part No.
    8AOC27G2ZEBK
  • Colour
    Black/Red
  • Type
    Desktop Monitors
  • Size
    27in
  • Form
    Curved VA Monitor
  • Size Range
    27-27.9in
  • Contrast Ratio
    3000:01:00
  • Monitor Size
    27in
  • Panel Type
    VA
  • Resolution
    1920x1080
  • Aspect Ratio
    16:09:00