C27G2ZUBK 27 INCH Curve Monitor

Order Code: ZT1533158S

£229.99 Inc VAT (20%)


Description

AOC C27G2ZUBK 27 INCH Curve Monitor 240Hz refresh rate, 0.5ms response time and low input lag enable the AOC C27G2ZU to provide a perfectly smooth performance. With its curved design, height adjustment and swivel ability, the monitor can be adjusted to individual needs. It comes with FreeSync Premium and G-Sync compatibility.

See full description
Specifications for C27G2ZUBK 27 INCH Curve Monitor
  • Type
    Desktop Monitors
  • Weight
    5.5kg
  • Colour
    Black
  • Size Range
    27-27.9in
  • Dimensions With Stand
    612.37x227.4x398.6-528.6mm
  • Dimensions (W x D x H)
    612.37x73.16x367.33mm
  • Aspect Ratio
    16, 9
  • Built-In Speakers
    2x 2w
  • Monitor Size
    27in
  • Resolution
    1920x1080
  • Contrast Ratio
    3000, 1
  • Form
    Curved LED Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome