C32G2ZE 31.5 INCH Curve FHD Monitor

Order Code: ZT1533342S

£239.99 Inc VAT (20%)


Description

AOC C32G2ZE 31.5 INCH Curve FHD Monitor FHD, 31.5'' VA panel and curvature radius of 1500R create the flawless image quality of the curved AOC C32G2ZE. With only 1ms response time, a refresh rate of 240Hz and 300 nits luminance, the monitor provides a smooth and colourful experience.

Specifications for C32G2ZE 31.5 INCH Curve FHD Monitor
  • Form
    Curved Lcd Monitor
  • Type
    Desktop Monitors
  • Warranty
    3 Year Warranty
  • Colour
    Black
  • Weight
    6.83kg
  • Size Range
    28-31.9in
  • Contrast Ratio
    4000:01:00
  • Resolution
    1920x1080
  • Dimensions (W x D x H)
    813x225x607mm
  • Aspect Ratio
    16:09:00
  • Monitor Size
    31.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome