C390 27in VA FreeSync HDMI DP Monitor

Order Code: ZT3525749S

£259.99 Inc VAT (20%)


Description

Samsung C390 27 Inch 1920 x 1080 Pixels Full HD VA Panel AMD FreeSync HDMI DisplayPort Curved Monitor

Specifications for C390 27in VA FreeSync HDMI DP Monitor
  • Monitor Size
    27in
  • Weight
    3.5kg
  • Built-In Speakers
    No
  • Weight With Stand
    4.3kg
  • Contrast Ratio
    3000:01:00
  • Form
    Curved LED Monitor
  • Type
    Desktop Monitors
  • Height Adjustable
    No
  • Vesa Mount Size
    75x75mm
  • Aspect Ratio
    16:09:00
  • Response Time
    4ms
  • Size Range
    27-27.9in
  • Colour
    Blue/Grey
  • Resolution
    Yes
    1920x1080
  • Dimensions (W x D x H)
    614.2x73.8x362.8mm
  • VGA Port
    1
  • Dimensions With Stand
    614.2x251.2x466.2mm
  • Panel Type
    VA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome