CB342CK 34" Fsync HDMI DP USB Monitor

Order Code: ZT5116061S

£369.99 Inc VAT (20%)


Description

Enjoy an outstanding visual experience with a CB2 Series ZeroFrame monitor, designed with prosumers in mind. Whether youre watching movies, playing games, or getting some work done, youll get amazing visuals with up to UHD resolution. Enjoy more monitor real estate with an up to 34'' ZeroFrame display, allowing you to see more and do more.

Specifications for CB342CK 34" Fsync HDMI DP USB Monitor
  • Dimensions (W x D x H)
    817x597x269mm
  • Panel Type
    IPS
  • USB Port
    Yes
  • Display Port
    Yes
  • Aspect Ratio
    21:9
  • Product Type
    Desktop Monitors
    LCD Monitor
  • Contrast Ratio
    700, 1
  • Built-In Speakers
    2x 3w
  • Colour
    Black/Silver
  • Monitor Size
    34in
  • Resolution
    3440x1440
    UWQHD
  • Size Range
    32-34.9in
  • Weight
    8.7kg