CB342CU 34in Fsync HDMI DP USB-C Monitor

Order Code: ZT5349136S

£419.99 Inc VAT (20%)


Description

Acer CB2 CB342CU 34 Inch 3440 x 1440 Pixels Ultra Wide Quad HD IPS Panel ZeroFrame FreeSync HDMI DisplayPort USB-C Monitor

Specifications for CB342CU 34in Fsync HDMI DP USB-C Monitor
  • Product Type
    Desktop Monitors
  • Size Range
    32-34.9in
  • Panel Type
    IPS
  • Dimensions With Stand
    817x269x447mm
  • Weight With Stand
    9.2kg
  • Response Time
    1ms
  • Aspect Ratio
    21:9
  • Monitor Size
    34in
  • Contrast Ratio
    1000:1
  • Built-In Speakers
    Yes
  • Weight
    6.8kg
  • Vesa Mount Size
    100x100mm
  • Resolution
    3440x1440
    UWQHD
  • Height Adjustable
    Yes
  • Display Port
    Yes
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome