CG32UQ 32 INCH 4K HDR Monitor

Order Code: ZT1530889S

£799.99 Inc VAT (20%)


Description

Asus CG32UQ 32 INCH 4K HDR Monitor Bring your games to life
ASUS CG32UQ delivers superior picture quality with 4K resolution, HDR10 support and VESA DisplayHDR 600 certified. It features 10-bit colour and covers 95% of the cinema-grade DCI-P3 gamut, which has a much wider range of colours than sRGB. Zone-based dimming enables a vast dynamic range from deep blacks to bright whites that push up to 600 cd/m≤ of localized luminance.

More Immersive than ever
With 66 addressable RGB LEDs embedded into the back of the monitor frame, Halo Sync lighting projects a colourful ambiance across your walls. Whenever you're playing a game, watching a movie, or even using your computer to everyday tasks, Halo Sync matches the LED colours with what's happening along the borders of the screen. The synchronized glow extends immersion into your room with your own private light show.

Respond as quickly as needed
While competing TVs typically take 27ñ50 milliseconds to catch up with your actions, ASUS CG32UQ with GameFast Input technology cuts the delay to just 13 milliseconds. Reducing the latency between input and result can make you feel more connected to the game and even provide a competitive advantage over opponents with slower screens.

No stuttering, no tearing. Just gaming
AMD Radeon FreeSync technology matches the refresh rate of the monitor with the frame rate of compatible graphics cards and consoles, eliminating visual tearing that cuts across the screen. It also minimizes stuttering when performance drops below the maximum refresh rate, a frequent occurrence when gaming at 4K on all but the most powerful desktops. ASUS CG32UQ can vary its refresh rate from 40ñ60Hz to compensate for normal in-game performance fluctuations. Adaptive-Sync works with not only with the DisplayPort 1.2 input, but also all three HDMI 2.0 ports, so you can enjoy the benefits across a complete collection of gaming machines.

Game Style UI
The dynamic on-screen display (OSD) gives you an intuitive overview of all key settings. And, with animations triggered by making settings adjustments, dialling in the right look and feel of your gaming monitor feels almost like playing a game.

Four Game-audio spectrum profiles
With four custom game-audio profile settings, you can enjoy the best audio performance for a variety of game genres, including first-person shooter (FPS), racing, combat, and movie mode. Choose the suitable game-audio profile to boost critical audio details instantly.

Easy charging for controllers
ASUS CG32UQ also functions as a peripheral and charging hub with two USB 3.0 ports on its base. The ports are reserved for charging, so you can keep your gamepads charged and ready or plug in your phone if it's running low on battery.

Easy control from a distance
To give you the same easy control while sitting across the room on the couch, ASUS CG32UQ comes with a convenient remote control that lets you adjust the brightness, change inputs, and perform other on-screen display functions quickly and easily.

Easy and convenient wall-mounted solution
Wall mounting is supported via a standard VESA-compatible bracket. If you choose to hang the ASUS CG32UQ, you can still use the base as headset stand and USB hub. Simply connect a charging cable from the monitor to the base, and all of the USB ports are there for you to use.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for CG32UQ 32 INCH 4K HDR Monitor
  • MFR Part No.
    8ASCG32UQ
  • Weight
    9.1kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome