Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
DL2105X 49in HDMI DP VGA DVI Videowall
By Philips
Order Code:
ZT3527637S
£1,699.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
1699.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/dl2105x-49in-hdmi-dp-vga-dvi-videowall/p/ZT3527637S
Add to quotation
View all Computer Monitors
Description
Philips Signage Solutions 48.5 Inch 1920 x 1080 Pixels Full HD HDMI DisplayPort VGA DVI Videowall
Specifications
Specifications for DL2105X 49in HDMI DP VGA DVI Videowall
Weight
21.7kg
Contrast Ratio
1000:01:00
Aspect Ratio
16:09:00
Form
LCD Monitor
Resolution
1920x1080
Dimensions (W x D x H)
1077.6x93.3x607.8mm
Built-In Speakers
2x10w
Colour
Black
Type
Public Display Monitors
Orientation
Landscape and Portrait
Run Time
24hours
HDMI Ports
2
Size
48.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome