E Line 325E1C 32in Curved QHD Monitor

Order Code: ZT1540059S

£259.99 Inc VAT (20%)


Description

E Line 325E1C 32in Curved QHD Monitor The 32 curved E line display offers a truly immersive experience in a stylish design. Crystal-clear QHD with Ultra Wide-Colour and AMD FreeSync technology brings your images to life!"

Specifications for E Line 325E1C 32in Curved QHD Monitor
  • MFR Part No.
    8PH325E1C00
  • Weight
    7.34kg
  • Colour
    Black
  • Type
    Desktop Monitors
  • Dimensions (W x D x H)
    709x523x281mm
  • Monitor Size
    31.5in
  • Panel Type
    VA
  • Size Range
    28-31.9in
  • Contrast Ratio
    3000:01:00
  • Form
    Curved VA Monitor
  • Resolution
    QHD
    2560x1440
  • Aspect Ratio
    16:09:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome