E Line 346E2CUAE 34 Inch 3440 x 1440 Full HD Resolution Curved Wide Quad HD 100Hz Refresh Rate DisplayPort USB HDMI USB C LED Monitor

Order Code: ZT1540176S

£399.99 Inc VAT (20%)


Description

Philips E Line 346E2CUAE 34 Inch 3440 x 1440 Full HD Resolution Curved Wide Quad HD 100Hz Refresh Rate DisplayPort USB HDMI USB C LED Monitor The Philips E line curved UltraWide display offers expansive panoramic visuals. A WQHD display with an ergonomic stand make for optimal viewing conditions. All-in-one USB-C, built-in USB Hub and MultiView meet the need for productivity.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for E Line 346E2CUAE 34 Inch 3440 x 1440 Full HD Resolution Curved Wide Quad HD 100Hz Refresh Rate DisplayPort USB HDMI USB C LED Monitor
  • Colour
    Black
  • Form
    Curved Lcd Monitor
  • Weight
    7.83kg
  • Dimensions
    807 x 110 x 367mm
  • Resolution
    QHD
    3440x1440
  • Response Time
    4ms
  • Height Adjustable
    100mm
  • Contrast Ratio
    3000:01:00
  • Size Range
    32-34.9in
  • Aspect Ratio
    21:09:00
  • Environment Support
    ENERGY STAR Certified
  • USB Port
    Yes
  • Built-In Speakers
    2x5w
  • Monitor Size
    34in
  • Panel Type
    VA
  • Dimensions With Stand
    807x257x495mm
  • Display Port
    1
  • Weight With Stand
    10.05kg
  • Type
    Desktop Monitors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome