Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
E2 21.5" VA Async HDMI DP VGA Monitor
By AOC
Order Code:
ZT4782338S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/e2-21-5-inch-va-async-hdmi-dp-vga-monitor/p/ZT4782338S
Add to quotation
View all Computer Monitors
Description
AOC E2 21.5 Inch 1920 x 1080 Pixels Full HD VA Panel Adaptive Sync HDMI DisplayPort VGA Monitor
Specifications
Specifications for E2 21.5" VA Async HDMI DP VGA Monitor
Type
Desktop Monitors
USB Port
Yes
Environment Support
EPEAT Gold and TCO Certified
Resolution
FHD
Colour
Black
Panel Type
VA
Response Time
4ms (GTG)
Contrast Ratio
3000:01:00
Product Type
VA Monitor
Display Port
1
Size Range
21.5-22in
Dimensions With Stand
492.1x200.1x386.1mm
Aspect Ratio
16:9
Monitor Size
21.5in
Built-In Speakers
2 x 2w
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome