E24-30 23.8" IPS HDMI DP VGA Monitor

Order Code: ZT4796396S

£199.99 Inc VAT (20%)


Description

Lenovo ThinkVision E24-30 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort VGA Monitor

Specifications for E24-30 23.8" IPS HDMI DP VGA Monitor
  • Product Type
    Desktop Monitors
  • Weight
    3.1kg
  • Colour
    Black
  • Contrast Ratio
    1300:1
  • Built-In Speakers
    2 x 2w
  • Weight With Stand
    4.7kg
  • Aspect Ratio
    16:9
  • Resolution
    1920x1080
    FHD
  • Height Adjustable
    Yes
  • Size Range
    23.8in
  • Environment Support
    ENERGY STAR Certified
  • Monitor Size
    23.8in
  • Dimensions With Stand
    539.4x178.6x497.2mm
  • Panel Type
    IPS
  • Vesa Mount Size
    100x100mm
  • Display Port
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome