E27q20 27 inch QHD Monitor

Order Code: ZT2123129S

£359.99 Inc VAT (20%)


Description

Lenovo E27q20 27 inch QHD Monitor A desktop monitor is an important device for most modern office goers, freelancers, work-from-home staffers, and emerging creatives. This workforce demands quality display output where high resolution, colour accuracy, and ergonomics are vital to working comfortably and efficiently wherever they are. ThinkVision E27q-20 comes equipped with a QHD panel, rated for 99% sRGB, built ergonomically, and is a smart choice that is within reach of most small businesses and freelance creatives like photographers and designers.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for E27q20 27 inch QHD Monitor
  • Weight
    4.5kg
  • Size Range
    27-27.9in
  • Aspect Ratio
    16:09:00
  • Resolution
    2560x1440
    QHD
  • Panel Type
    IPS
  • Colour
    Black
  • Type
    Desktop Monitors
  • Contrast Ratio
    1000:01:00
  • Built-In Speakers
    2x2w
  • Form
    IPS Monitor
  • Dimensions (W x D x H)
    614x46x368mm
  • Dimensions With Stand
    614x220x419-574mm
  • Monitor Size
    27in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome