Essential S33A 22" VA HDMI VGA Monitor

Order Code: ZT4792428S

£102.99 Inc VAT (20%)


Description

A wider, clearer view all round experience the whole, vivid 178 degree all around picture from wherever youre positioned even up into the very corners. Whether you're standing up, sitting down or peering over someone's shoulder, documents and graphics look consistently accurate. Experience true definition. Every scene, incredibly defined. Samsung's innovative VA Panel technology delivers an outstanding 3000:1 contrast ratio with deeper blacks and more brilliant whites. With minimal light leaks from corner to corner, even the darkest or brightest images are crystal clear on your screen. All-day visual care. Virtually eliminate eye strain for more comfortable extended computing, with eye comfort technology. Flicker Free continuously removes irritating flicker, while Eye Saver Mode minimises blue light. Protect your eyes, keep them fresh and focus on the tasks in hand.

See full description
Specifications for Essential S33A 22" VA HDMI VGA Monitor
  • Monitor Size
    22in
  • Contrast Ratio
    3000:01:00
  • Response Time
    5ms
  • Type
    Desktop Monitors
  • Colour
    Black
  • Aspect Ratio
    16:09:00
  • Weight
    2.5kg
  • Dimensions (W x D x H)
    504.4x179.9x365.5mm
  • Form
    LED Monitor
  • Resolution
    1920x1080
  • Size Range
    18.1-22.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome