Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Evnia 24.5in Fhd HDMI DP Gaming Monitor
By Philips
Order Code:
ZT3527319S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/evnia-24-5in-fhd-hdmi-dp-gaming-monitor/p/ZT3527319S
Add to quotation
View all Computer Monitors
Description
Philips Evnia 25M2N3200W 24.5 Inch 1920 x 1080 Pixels Full HD HDMI DisplayPort Gaming Monitor
Specifications
Specifications for Evnia 24.5in Fhd HDMI DP Gaming Monitor
Contrast Ratio
3000:01:00
Aspect Ratio
16:09:00
Colour
Black
Weight
3.3kg
Display Port
1
Weight With Stand
4.64kg
Height Adjustable
130mm
Size Range
24-26.9in
Monitor Size
24.5in
Built-In Speakers
No
Vesa Mount Size
100x100mm
Response Time
1ms
Panel Type
VA
Form
LCD Monitor
Type
Desktop Monitors
Resolution
Yes
1920x1080
Dimensions With Stand
557x239x508m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome