Evnia 27in HDMI DP USB Gaming Monitor

Order Code: ZT3527424S

£349.99 Inc VAT (20%)


Description

Philips Evnia 27M2C5500W 27 Inch 2560 x 1440 Pixels Quad HD VA Panel AMD FreeSync HDMI DisplayPort USB Hub Gaming Monitor

Specifications for Evnia 27in HDMI DP USB Gaming Monitor
  • Height Adjustable
    130mm
  • Weight
    5.0kg
  • Resolution
    2560x1440
    QHD
  • Vesa Mount Size
    100x100mm
  • Display Port
    2
  • Contrast Ratio
    3000:01:00
  • Dimensions (W x D x H)
    606x108x370mm
  • Response Time
    1ms
  • Form
    Curved LED Monitor
  • Built-In Speakers
    No
  • Aspect Ratio
    16:09:00
  • Colour
    Black
  • Dimensions With Stand
    606x230x527mm
  • Type
    Desktop Monitors
  • Size Range
    27-27.9in
  • Panel Type
    VA
  • Weight With Stand
    6.25kg
  • Monitor Size
    27in
  • USB Port
    USB Hub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome