Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Evnia 27in VA HDMI DP Gaming Monitor
By Philips
Order Code:
ZT4972799S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/evnia-27in-va-hdmi-dp-gaming-monitor/p/ZT4972799S
Add to quotation
View all Computer Monitors
Description
Philips Evnia 27 Inch 2560 x 1440 Pixels Quad HD VA Panel HDR10 HDMI DisplayPort Gaming Monitor
Specifications
Specifications for Evnia 27in VA HDMI DP Gaming Monitor
Product Type
Desktop Monitors
Vesa Mount Size
100x100mm
Dimensions (W x D x H)
615x61x369mm
Aspect Ratio
16:9
Contrast Ratio
5000, 1
Colour
Charcoal
Response Time
1ms (Typical)
Monitor Size
27in
Weight
4.34kg
Dimensions With Stand
615x193x463mm
Panel Type
VA
Resolution
2560x1440
QHD
Display Port
1
Weight With Stand
4.34kg
Size Range
27in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome