Evnia 3000 23.8in HDR10 HDMI DP Monitor

Order Code: ZT5151571S

£172.99 Inc VAT (20%)


Description

Philips Evnia 3000 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDR10 HDMI DisplayPort Gaming Monitor

Specifications for Evnia 3000 23.8in HDR10 HDMI DP Monitor
  • Product Type
    Desktop Monitors
  • Weight With Stand
    4.56kg
  • Dimensions (W x D x H)
    540x55x325mm
  • Contrast Ratio
    1000:1
  • Response Time
    1ms (Typical)
  • Aspect Ratio
    16:9
  • Colour
    Charcoal
  • Size Range
    23.5-24in
  • Resolution
    Yes
    1920x1080
  • Monitor Size
    23.8in
  • Panel Type
    IPS
  • Height Adjustable
    Yes
  • Weight
    2.76kg
  • Vesa Mount Size
    100x100mm
  • Dimensions With Stand
    540x261x515mm
  • Display Port
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome