Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Evnia 3000 23.8in IPS HDMI DP Monitor
By Philips
Order Code:
ZT5365231S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/evnia-3000-23-8in-ips-hdmi-dp-monitor/p/ZT5365231S
Add to quotation
View all Computer Monitors
Description
Philips Evnia 3000 23.8 Inch 1920 x 1080 Pixels Full HD Fast IPS HDMI DisplayPort Gaming Monitor
Specifications
Specifications for Evnia 3000 23.8in IPS HDMI DP Monitor
Product Type
Desktop Monitors
Response Time
1ms
Panel Type
IPS
Dimensions (W x D x H)
540x55x325mm
Aspect Ratio
16:9
Display Port
1
Built-In Speakers
2 x 2w
Monitor Size
23.8in
Contrast Ratio
1000:1
Weight
2.76kg
Dimensions With Stand
540x261x515mm
Size Range
23-23.9in
Vesa Mount Size
100x100mm
Colour
White
Height Adjustable
130mm
Weight With Stand
4.56kg
Resolution
1920x1080
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome