Evnia 3000 27in HDR10 HDMI DP Monitor

Order Code: ZT5151572S

£189.99 Inc VAT (20%)


Description

Philips Evnia 3000 27 Inch 1920 x 1080 Pixels Full HD IPS Panel HDR10 HDMI DisplayPort Gaming Monitor

Specifications for Evnia 3000 27in HDR10 HDMI DP Monitor
  • Product Type
    Desktop Monitors
  • Size Range
    27in
  • Contrast Ratio
    1000:1
  • Weight With Stand
    5.82kg
  • Dimensions (W x D x H)
    614x60x368mm
  • Height Adjustable
    Yes
  • Colour
    Charcoal
  • Built-In Speakers
    2 x 2w
  • Dimensions With Stand
    614x261x519mm
  • Vesa Mount Size
    100x100mm
  • Response Time
    1ms (Typical)
  • Weight
    4kg
  • Aspect Ratio
    16:9
  • Resolution
    Yes
    1920x1080
  • Panel Type
    IPS
  • Monitor Size
    27in
  • Display Port
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome