Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Evnia 3000 34in HDMI DP Curved Monitor
By Philips
Order Code:
ZT5365206S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/evnia-3000-34in-hdmi-dp-curved-monitor/p/ZT5365206S
Add to quotation
View all Computer Monitors
Description
Philips Evnia 3000 34 Inch 3440 x 1440 Pixels Wide Quad HD Fast VA HDMI DisplayPort Curved Monitor
Tags:
#NewProduct
Specifications
Specifications for Evnia 3000 34in HDMI DP Curved Monitor
Panel Type
VA
Display Port
1
Vesa Mount Size
100x100mm
Weight With Stand
7.33kg
Height Adjustable
No
Resolution
3440x1440
WQHD
Contrast Ratio
4000, 1
Product Type
Desktop Monitors
Curved VA Monitor
Weight
6.5kg
Monitor Size
34in
Aspect Ratio
21:9
Dimensions With Stand
808x251x464mm
Response Time
1ms
Colour
Black
Size Range
32-34.9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome