Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Evnia 5000 27in 1920 x 1080 Pixels Full HD Fast VA HDMI DisplayPort Curved Gaming Monitor
By Philips
Order Code:
ZT5513635S
£209.99
Inc VAT (20%)
£219.99
4.5% off
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/evnia-5000-27in-1920-x-1080-pixels-full-hd-fast-va-hdmi-displayport-curved-gaming-monitor/p/ZT5513635S
Add to quotation
View all Computer Monitors
Description
Philips Evnia 5000 27 Inch 1920 x 1080 Pixels Full HD Fast VA HDMI DisplayPort Curved Gaming Monitor
Tags:
#NewProduct
Specifications
Specifications for Evnia 5000 27in 1920 x 1080 Pixels Full HD Fast VA HDMI DisplayPort Curved Gaming Monitor
Product Type
Desktop Monitors
Curved LCD Monitor
Aspect Ratio
16:9
Dimensions (W x D x H)
611x90x369mm
Size Range
27-27.9in
Response Time
1ms
Monitor Size
27in
Resolution
1920x1080
Yes
Colour
Dark Slate
Weight With Stand
5.79g
Contrast Ratio
4000, 1
Vesa Mount Size
100x100mm
Display Port
1
Height Adjustable
130mm
Panel Type
VA
Weight
3.97g
Dimensions With Stand
611x247x528mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome