Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Evnia 5000 27in QHD HDMI DP Monitor
By Philips
Order Code:
ZT5365274S
£234.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
234.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/evnia-5000-27in-qhd-hdmi-dp-monitor/p/ZT5365274S
Add to quotation
View all Computer Monitors
Description
Philips Evnia 5000 27 Inch 2560 x 1440 Pixels Quad HD Fast VA HDMI DisplayPort Curved Monitor
Tags:
#NewProduct
Specifications
Specifications for Evnia 5000 27in QHD HDMI DP Monitor
Weight
4.22kg
Height Adjustable
130mm
Monitor Size
27in
Product Type
Desktop Monitors
Curved VA Monitor
Dimensions With Stand
611x247x528mm
Resolution
2560x1440
QHD
Weight With Stand
6.06kg
Contrast Ratio
5000, 1
Display Port
1
Colour
White
Dimensions (W x D x H)
611x90x369mm
Response Time
1ms
Panel Type
VA
Vesa Mount Size
100x100mm
Aspect Ratio
16:9
Size Range
27-27.9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome