Evnia 5000 31.5" HDMI DP Gaming Monitor

Order Code: ZT4783981S

£399.99 Inc VAT (20%)


Description

Philips Evnia 5000 31.5 Inch 2560 x 1440 Pixels Quad HD VA Panel HDMI DisplayPort Curved Gaming Monitor

Specifications for Evnia 5000 31.5" HDMI DP Gaming Monitor
  • Type
    Desktop Monitors
  • Weight
    6.5kg
  • Size Range
    31-32in
  • Vesa Mount Size
    100x100mm
  • Contrast Ratio
    4000:01:00
  • Monitor Size
    31.5in
  • Weight With Stand
    8.35kg
  • Product Type
    LCD Monitor
  • Aspect Ratio
    16:09
  • Dimensions With Stand
    700x320x601mm
  • Resolution
    QHD
  • Panel Type
    VA
  • Display Port
    2
  • Response Time
    1ms (Typical)
  • Colour
    Dark Slate
  • Height Adjustable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome