Evnia 6000 34in HDMI DP USB3.2 Monitor

Order Code: ZT5151586S

£759.99 Inc VAT (20%)


Description

Philips Evnia 6000 34 Inch 3440 x 1440 Pixels UltraWide Quad HD DisplayHDR400 True Black HDMI DisplayPort USB 3.2 QD-OLED Monitor

Specifications for Evnia 6000 34in HDMI DP USB3.2 Monitor
  • Product Type
    Desktop Monitors
  • Panel Type
    QD OLED
  • Weight With Stand
    7.72kg
  • Colour
    Dark Slate
  • Response Time
    0.03ms (Typical)
  • Resolution
    WQHD
  • Size Range
    34in
  • Contrast Ratio
    1000000, 1
  • Dimensions (W x D x H)
    813x164x367mm
  • Vesa Mount Size
    100x100mm
  • Dimensions With Stand
    813x311x555mm
  • Weight
    6.15kg
  • USB Port
    Yes
  • Aspect Ratio
    21:09
  • Monitor Size
    34in
  • Height Adjustable
    130mm
  • Display Port
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome