Evnia 8000 48.9in HDMI DP USB-C Monitor

Order Code: ZT4972955S

£1,029.99 Inc VAT (20%)


Description

Philips Evnia 8000 48.9 Inch 5120 x 1440 Pixels Dual Quad HD OLED DisplayHDR 400 HDMI DisplayPort USB-C Gaming Monitor

Specifications for Evnia 8000 48.9in HDMI DP USB-C Monitor
  • Product Type
    Desktop Monitors
  • Size Range
    48.5-49.5in
  • Contrast Ratio
    1000000, 1
  • Resolution
    5120x1440
    DQHD
  • Response Time
    0.03ms (Typical)
  • Built-In Speakers
    4x 7.5w
  • USB Port
    1
  • Colour
    White
  • Dimensions With Stand
    1195x359x544mm
  • Weight With Stand
    13.96kg
  • Display Port
    1
  • Monitor Size
    48.9in
  • Weight
    10.82kg
  • Panel Type
    QD OLED
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    32, 9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome