G2 CU34G2XBK Monitor 86.4 cm 34 Inch 3440 x 1440 pixels Quad HD LED Black

Order Code: ZT1533375S

£359.99 Inc VAT (20%)


Description

AOC G2 CU34G2XBK Monitor 86.4 cm 34 Inch 3440 x 1440 pixels Quad HD LED Black 34î curved gaming monitor with 144 Hz, 1ms response time and 21:9 wide screen resolution.
The CU34G2X maximizes your gaming experience. Thanks to its WQHD resolution this 34î curved monitor provides extremely detailed and clear images. Additionally, its 144Hz refresh rate, 1ms response time and FreeSync provide an extremely smooth gameplay.

See full description
Specifications for G2 CU34G2XBK Monitor 86.4 cm 34 Inch 3440 x 1440 pixels Quad HD LED Black
  • Type
    Desktop Monitors
  • Colour
    Black/Red
  • Dimensions (W x D x H)
    808.4 x 102.9 x 367.5mm
  • USB Port
    1
  • Screen Size
    34in
  • Response Time
    1ms
  • VESA Mount Size
    100x100mm
  • Form
    Curved LCD Monitor
  • Weight
    8.1kg
  • Height Adjustable
    130mm
  • Display Port
    2
  • Full HD
    WQHD
  • Dimensions With Stand
    808.4x237.4x528.2mm
  • Screen Resolution
    3440x1440
  • Contrast Ratio
    3000, 1
  • Size Range
    32-34.9in
  • Panel Type
    VA
  • Aspect Ratio
    21, 9
  • Resolution
    3440x1440
  • Monitor Size
    34in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome