G3 27in 4K IPS A-Sync HDMI DP Monitor

Order Code: ZT5114352S

£459.99 Inc VAT (20%)

Currently unavailable

Description

AOC G3 27 Inch 3840 x 2160 Pixels 4K Ultra HD IPS Panel G-SYNC Compatible + Adaptive Sync HDMI DisplayPort Gaming Monitor

Specifications for G3 27in 4K IPS A-Sync HDMI DP Monitor
  • Resolution
    3840x2160
    UHD
  • Dimensions With Stand
    613.9x258.8x544.6mm
  • Product Type
    Desktop Monitors
    IPS Monitor
  • Contrast Ratio
    1000:1
  • Panel Type
    IPS
  • Response Time
    1ms (GtG), 1ms (MPRT)
  • Weight
    3.88kg
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16:9
  • Height Adjustable
    130mm
  • Size Range
    27in
  • Colour
    Black/Red
  • Monitor Size
    27in
  • Display Port
    2
  • Weight With Stand
    5.23kg