Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
G3 31.5" 4K UHD HDMI DP Gaming Monitor
By AOC
Order Code:
ZT4784209S
£649.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
649.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/g3-31-5-inch-4k-uhd-hdmi-dp-gaming-monitor/p/ZT4784209S
Add to quotation
View all Computer Monitors
Description
AOC G3 31.5 Inch 3840 x 2160 Pixels 4K Ultra HD IPS Panel G-SYNC HDMI DisplayPort Gaming Monitor
Specifications
Specifications for G3 31.5" 4K UHD HDMI DP Gaming Monitor
Type
Desktop Monitors
Product Type
IPS Monitor
Weight
6.41kg
Vesa Mount Size
100x100mm
Weight With Stand
7.79kg
Response Time
1ms (MPRT)
Aspect Ratio
16:9
Display Port
2
Dimensions With Stand
715.3x258.8x587.1mm
Monitor Size
31.5in
Contrast Ratio
1000:1
Panel Type
IPS
Resolution
UHD
Size Range
31.5-32in
Colour
Black/Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome