Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
G4 27" IPS HDMI DP Async Gaming Monitor
By AOC
Order Code:
ZT4784270S
£249.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
249.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/g4-27-inch-ips-hdmi-dp-async-gaming-monitor/p/ZT4784270S
Add to quotation
View all Computer Monitors
Description
AOC G4 27 Inch 2560 x 1440 Pixels IPS Panel HDMI DisplayPort Adaptive Sync Gaming Monitor
Specifications
Specifications for G4 27" IPS HDMI DP Async Gaming Monitor
Type
Desktop Monitors
Dimensions With Stand
613.9x207.7x516.0mm
Display Port
1
Panel Type
IPS
Size Range
27in
Colour
Black
Aspect Ratio
16:9
Contrast Ratio
1000:1
Response Time
1ms (GTG)
Monitor Size
27in
Resolution
QHD
Weight
3.42kg
Weight With Stand
5.29kg
Product Type
IPS Monitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome