G4 27in Fast VA A-Sync HDMI DP Monitor

Order Code: ZT5114288S

£219.99 Inc VAT (20%)


Description

Experience unparalleled gaming immersion with AOC 27'' QHD curved monitor, boasting a crystal-clear 2560x1440 resolution and an ultra-smooth 180Hz refresh rate and 0,5ms response time MPRT. With 1500R curvature and a fast VA panel with up to 1ms GtG and HDR10 support, this monitor delivers stunning visuals and vibrant colours. For your customization, a height-adjustable eSports base is waiting for your extended gaming sessions and G-Menu will be your ultimate customized tool for dominating the competition.

See full description
Specifications for G4 27in Fast VA A-Sync HDMI DP Monitor
  • Size Range
    27in
  • Product Type
    VA Monitor
  • Aspect Ratio
    16:9
  • Panel Type
    VA
  • Monitor Size
    27in
  • Dimensions With Stand
    611.5x227.6x515.8mm
  • Response Time
    1ms (GtG), 0.5ms (MPRT)
  • Resolution
    QHD
  • Colour
    Black
  • Height Adjustable
    120mm
  • Weight
    3.97kg
  • Contrast Ratio
    4000:01:00
  • Display Port
    1
  • Weight With Stand
    5.91kg