G4 31.5in Fast VA A-Sync HDMI DP Monitor

Order Code: ZT5114335S

£269.99 Inc VAT (20%)


Description

AOC G4 31.5 Inch 2560 x 1440 Pixels Quad HD Fast VA Panel Adaptive Sync HDMI DisplayPort Curved Monitor

Specifications for G4 31.5in Fast VA A-Sync HDMI DP Monitor
  • Aspect Ratio
    16:9
  • Response Time
    1ms (GtG), 0.5ms (MPRT)
  • Display Port
    1
  • Product Type
    VA Monitor
  • Contrast Ratio
    3500:01:00
  • Monitor Size
    31.5in
  • Vesa Mount Size
    100x100mm
  • Colour
    Black/Grey
  • Resolution
    QHD
  • Panel Type
    VA
  • Dimensions With Stand
    709.4x265.3x523.8mm
  • Size Range
    31-32in
  • Weight With Stand
    7.31kg
  • Weight
    6.24kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome