G9 49" Dual WideQuad HD FreeSync HDMI DP USB Monitor

Order Code: ZT4783946S

£1,299.99 Inc VAT (20%)


Description

Wrap yourself in adventure with 1000R 49-inch super ultra-wide display with Dual QHD resolution which fills your peripheral vision. See every detail in all its glory with VESA DisplayHDR 1000 and 1, 000, 000:1 contrast ratio. Conquer every enemy with Rapid 240Hz Refresh Rate and Lightning Fast 1ms Response Time (GtG) .

Specifications for G9 49" Dual WideQuad HD FreeSync HDMI DP USB Monitor
  • Weight
    10.6kg
  • Built-In Speakers
    Yes
  • Weight With Stand
    15.6kg
  • Resolution
    5120x1440
  • Dimensions With Stand
    1147.6x293.8x363.5mm
  • Size
    49in
  • Type
    Televisions
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome