GR93 31.5" 4K HDMI DP Gaming Monitor

Order Code: ZT4796384S

£659.99 Inc VAT (20%)


Description

LG UltraGear 32GR93U-B 31.5 Inch 3840 x 2160 Pixels 4K Ultra HD IPS Panel HDR10 HDMI DisplayPort Gaming Monitor

Specifications for GR93 31.5" 4K HDMI DP Gaming Monitor
  • Product Type
    Desktop Monitors
  • Colour
    Black
  • Built-In Speakers
    No
  • Monitor Size
    32in
  • Contrast Ratio
    1000:1
  • Response Time
    1ms
  • USB Port
    2
  • Resolution
    3840x2160
    UHD
  • Height Adjustable
    110mm
  • Display Port
    1
  • Aspect Ratio
    16:9
  • Panel Type
    IPS
  • Size Range
    28-31.9in