GS95 26.5" QHD OLED HDMI USB DP Monitor

Order Code: ZT4784166S

£929.99 Inc VAT (20%)


Description

LG 27GS95QE-B UltraGear 26.5 Inch 2560 x 1440 Pixels Quad HD OLED HDMI USB DisplayPort Gaming Monitor

Specifications for GS95 26.5" QHD OLED HDMI USB DP Monitor
  • Type
    Desktop Monitors
  • Weight
    5.05kg
  • Contrast Ratio
    1500000, 1
  • Size Range
    24-26.9in
  • Built-In Speakers
    2 x 2w
  • Monitor Size
    26.5in
  • Weight With Stand
    7.35kg
  • Colour
    Black
  • Height Adjustable
    Yes
  • Resolution
    QHD
    2560x1440
  • USB Port
    2
  • Aspect Ratio
    16:9
  • Display Port
    1
  • Product Type
    LED Monitor
  • Panel Type
    OLED
  • Dimensions With Stand
    604.4x258x464.4-574.4mm