GS95UV-B UltraGear 32 Inch 3840 x 2160 Pixels 4K Ultra HD Oled HDMI DisplayPort USB Hub Gaming Monitor

Order Code: ZT5591353S

£1,439.99 Inc VAT (20%)


Description

LG GS95UV-B UltraGear 32 Inch 3840 x 2160 Pixels 4K Ultra HD OLED HDMI DisplayPort USB Hub Gaming Monitor

Specifications for GS95UV-B UltraGear 32 Inch 3840 x 2160 Pixels 4K Ultra HD Oled HDMI DisplayPort USB Hub Gaming Monitor
  • Product Type
    Desktop Monitors
  • Screen Size
    32in
  • USB Port
    2
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16:9
  • Dimensions With Stand
    714.1x249.8x510.9-620.9mm
  • Built-In Speakers
    2x 7w
  • Display Port
    1
  • Size Range
    28-31.9in
  • Monitor Size
    31.5in
  • Height Adjustable
    110mm
  • Panel Type
    OLED
  • Contrast Ratio
    1500000, 1
  • Weight
    5.6kg
  • Resolution
    4K UHD
    3840x2160
  • Weight With Stand
    9.8kg
  • Colour
    Black