H6543BDK DLP 4500 Lumens HDMI Projector

Order Code: ZT3524486S

£599.99 Inc VAT (20%)


Description

Acer H6543BDK 1920 x 1080 Pixels Full HD 4500 ANSI Lumens DLP 3D HDMI Projector

Specifications for H6543BDK DLP 4500 Lumens HDMI Projector
  • Brightness
    4800Lumens
  • Lamp Life
    4000/10000hours
  • Throw Ratio
    1.5-1.65
  • Colour
    White
  • Weight
    2.6kg
  • Built-In Speakers
    1x3w
  • Product Type
    Digital Projectors
    Home Cinema Projector
  • Native Resolution
    1920x1200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome