H6830BD DLP 3800 Ansi Lumens Projector

Order Code: ZT3524843S

£1,239.99 Inc VAT (20%)


Description

Acer H6830BD 3800 ANSI Lumens DLP 3840 x 2160 Pixels 4K Projector

Specifications for H6830BD DLP 3800 Ansi Lumens Projector
  • Lamp Life
    10000/20000/50000hours
  • Projection Distance
    1-9.8m
  • Type
    Digital Projectors
  • Native Resolution
    4K UHD (3840x2160)
  • Brightness
    3800Lumens
  • Built-In Speakers
    1x10w
  • Weight
    2.88kg
  • Light Source
    DLP
  • Dimensions (W x D x H)
    322x225x93.8mm
  • Form
    Home Cinema Projector
  • Colour
    White
  • Projection Screen Size
    50-300 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome