HANNS G 21.5IN LED TOUCH MONITOR

Order Code: ZT1534790S

£279.99 Inc VAT (20%)
£329.9915% off


Description

HANNS G 21.5IN LED TOUCH MONITOR HannsGís touch screen monitors boast advanced 10-Point touch control, Full HD credentials and cleverly constructed modern design in order to fully appreciate touch screen capabilities, Certified to work with Windows 10†and featuring VESA support these monitors can accommodate a†Windows 10†enabled Mini PC to create a†smart All-in-One PC solution or can be wall mounted for an eye level touch screen experience. HannsGís touch screen monitors make futuristic touch screen computing an affordable reality.

See full description
Specifications for HANNS G 21.5IN LED TOUCH MONITOR
  • MFR Part No.
    8HAHT225HPB
  • Colour
    Black
  • Type
    Desktop Monitors
  • Size Range
    18.1-22.9in
  • Aspect Ratio
    16, 9
  • Contrast Ratio
    1000, 1
  • Resolution
    1920x1080
  • Dimensions (W x D x H)
    490x48x299mm
  • Form
    LED Monitor
  • Built-In Speakers
    2x2w
  • Monitor Size
    21.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome