HANNS G 246PJB 24 INCH

Order Code: ZT1534560S

£154.99 Inc VAT (20%)
£179.9913.5% off


Description

HANNS G HP246PJB 24 INCH A collection of everyday monitors for office environments that demand continuous use, featuring ergonomic designs for complete viewing comfort along with sophisticated practicality to ensure personal comfort with tilt, swivel and height adjust functionality as standard.†

Specifications for HANNS G 246PJB 24 INCH
  • Type
    Desktop Monitors
  • Colour
    Black
  • Weight
    7.2kg
  • Built-In Speakers
    Yes
  • Size Range
    24-26.9in
  • Resolution
    1920x1200
  • Dimensions (W x D x H)
    557x245x563mm
  • Monitor Size
    24in
  • Contrast Ratio
    1000, 1
  • Aspect Ratio
    16, 10
  • Form
    LED Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome