Hannspree HT248PPB 24in HDMI Monitor

Order Code: ZT1534726S

£299.99 Inc VAT (20%)


Description

Hannspree HT248PPB 24in HDMI Monitor With 1920√ó1080 Full HD resolution and Projective Capacitive 10 point touch technology the HANNSpree HT248PPB delivers seamless and accurate touch response. Featuring Ultra-Wide Viewing Angle LED-backlight LCD screen technology, it offers exceptional colour performance and wide viewing angles, making it an excellent choice for a vast array of demanding interactive applications.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Hannspree HT248PPB 24in HDMI Monitor
  • Type
    Desktop Monitors
  • Colour
    Black
  • Weight
    4.5kg
  • Form
    Led Monitor
  • Monitor Size
    24in
  • Contrast Ratio
    3000:01:00
  • Size Range
    24-26.9in
  • Resolution
    1920x1080
  • Dimensions (W x D x H)
    630x123x439mm
  • Built-In Speakers
    2x1.5w
  • Additional Features
    Touchscreen
  • Aspect Ratio
    16:09:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome