Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
HC240HFW 23.8in Fhd HDMI VGA LED Monitor
By Hannspree
Order Code:
ZT3526691S
£122.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
122.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/hc240hfw-23-8in-fhd-hdmi-vga-led-monitor/p/ZT3526691S
Add to quotation
View all Computer Monitors
Description
Hannspree HC240HFW 23.8 Inch 1920 x 1080 Pixels Full HD 8ms Response Time VGA HDMI LED Monitor
Specifications
Technical Information
Specifications for HC240HFW 23.8in Fhd HDMI VGA LED Monitor
Form
LED Monitor
Aspect Ratio
16:09:00
Colour
Black
Resolution
Yes
1920x1080
Monitor Size
23.8in
Dimensions With Stand
540.3x153.9x404.9mm
Contrast Ratio
3000:01:00
Type
Desktop Monitors
Weight
2.52kg
Size Range
23-23.9in