Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
HC248PUB 28in 4K UHD HDMI DP LED Monitor
By Hannspree
Order Code:
ZT3526766S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/hc248pub-28in-4k-uhd-hdmi-dp-led-monitor/p/ZT3526766S
Add to quotation
View all Computer Monitors
Description
Hannspree HC248PUB 28 Inch 4K Ultra HD VA Panel HDMI DisplayPort LED Monitor
Specifications
Technical Information
Specifications for HC248PUB 28in 4K UHD HDMI DP LED Monitor
Weight
4.55kg
Size Range
28-31.9in
Aspect Ratio
16:9
Contrast Ratio
1000:01:00
Resolution
3840x2160
Display Port
Yes
Dimensions (W x D x H)
638.7x42.7x369.2mm
Built-In Speakers
2 x 2w
Dimensions With Stand
638.7x190x462.5mm
Monitor Size
28in
Product Type
LED Monitor
Desktop Monitors
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome