HC270HPB 27 Inch VGA HDMI LED Monitor

Order Code: ZT2123220S

£133.99 Inc VAT (20%)


Description

Hannspree HC270HPB 27 Inch VGA HDMI LED Monitor The HANNspree HC270HPB boasts an edge-to-edge frameless bezel on three sides to offer a more comfortable viewing experience without distraction and maximum display size.
The elegant design of this monitor with its ultra-narrow bezel makes it ideal for multi-display setups to deliver an almost seamless panoramic view.
The HC270HPB has twin built-in stereo speakers that provide quality, convenient audio. Enjoy movies, music, games and video calls without the hassle of connecting external speakers

See full description
Specifications for HC270HPB 27 Inch VGA HDMI LED Monitor
  • Weight With Stand
    5.25kg
  • Colour
    Black
  • Form
    TN Monitor
  • Monitor Size
    27in
  • Dimensions With Stand
    613.9x195.7x459.1mm
  • Size Range
    27-27.9in
  • Resolution
    1920x1080
    Yes
  • Weight
    5.25kg
  • Panel Type
    TN
  • Aspect Ratio
    16:09:00
  • Type
    Desktop Monitors
  • Contrast Ratio
    1000:01:00
  • Built-In Speakers
    2x2w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome