Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
HC272PFB 27in WQHD HDMI DP LED Monitor
By Hannspree
Order Code:
ZT3526789S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/hc272pfb-27in-wqhd-hdmi-dp-led-monitor/p/ZT3526789S
Add to quotation
View all Computer Monitors
Description
Hannspree HC272PFB 27 Inch Wide Quad HD HDMI DisplayPort LED Monitor
Specifications
Technical Information
Specifications for HC272PFB 27in WQHD HDMI DP LED Monitor
Contrast Ratio
1000:01:00
Resolution
2560x1400
WQHD
Dimensions With Stand
613.9x192.1x459.1mm
Weight
3.7kg
Form
LED Monitor
Size Range
27-27.9in
Built-In Speakers
2x2w
Aspect Ratio
16:09:00
Monitor Size
27in
Display Port
Yes
Type
Desktop Monitors
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome