Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
HFL40 43in Fhd HDMI USB PrimeSuite Iptv
By Philips
Order Code:
ZT3527759S
£639.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
639.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/hfl40-43in-fhd-hdmi-usb-primesuite-iptv/p/ZT3527759S
Add to quotation
View all Computer Monitors
Description
Philips 43HFL4014 43 Inch 1920 x 1080 Pixels Full HD HDMI USB 2.0 PrimeSuite IPTV Pro TV
Specifications
Technical Information
Specifications for HFL40 43in Fhd HDMI USB PrimeSuite Iptv
Orientation
Landscape
Resolution
1920x1080
Size
43in
Type
Public Display Monitors
Form
LED Monitor
Dimensions With Stand
970x194x626mm
Dimensions (WxDxH)
970x78x562.5mm
Colour
Black
Weight
7.2kg
Built-In Speakers
2x8w
HDMI Ports
2
Dimensions (W x D x H)
970 x 78 x 562.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome