Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
HL400UPB 39.5in VA HDMI VGA USB Monitor
By Hannspree
Order Code:
ZT3526761S
£219.99
Inc VAT (20%)
£229.99
4% off
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/hl400upb-39-5in-va-hdmi-vga-usb-monitor/p/ZT3526761S
Add to quotation
View all Computer Monitors
Description
Hannspree HL400UPB 39.5 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI VGA USB-A LED Monitor
Specifications
Technical Information
Specifications for HL400UPB 39.5in VA HDMI VGA USB Monitor
Panel Type
VA
Size Range
35-49.9in
Colour
Black
Form
VA Monitor
Resolution
Yes
1920x1080
Type
Desktop Monitors
Dimensions (W x D x H)
906.9x82.9x519mm
Contrast Ratio
5000, 1
USB Port
Yes
Weight
5.2kg
Aspect Ratio
16:09:00
Dimensions With Stand
906.9x206.8x567.7mm
Built-In Speakers
2x8w
Monitor Size
39.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome