0
1
2
3
4
5

HS 322 Upb Computer Monitor 81.3 cm (32") 2560 X 1440 Pixels Quad HD LED Black

Order Code: ZT3440297S

£259.99 Inc VAT (20%)


Description

Hannspree HS 322 UPB. Display diagonal: 81.3 cm (32") , Display resolution: 2560 x 1440 pixels, HD type: Quad HD, Display technology: LED, Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting. Product colour: Black

Specifications for HS 322 Upb Computer Monitor 81.3 cm (32") 2560 X 1440 Pixels Quad HD LED Black
  • Colour
    Black
  • Size Range
    28-31.9in
  • Type
    Desktop Monitors
  • Aspect Ratio
    16:09:00
  • Contrast Ratio
    1200, 1
  • Monitor Size
    31.5in
  • Form
    LED Monitor
  • Built-In Speakers
    2x2w
  • Display Port
    Yes
  • Dimensions (W x D x H)
    724.8x168.2x528.2mm
  • Resolution
    Yes
    2560x1440
  • Weight
    6.6kg
  • Response Time
    5ms
  • USB Port
    Yes