HT273HPB 27 INCH TOUCHSCREEN IPS 1920

Order Code: ZT1534769S

£339.99 Inc VAT (20%)


Description

HT273HPB 27 INCH TOUCHSCREEN IPS 1920 With 1920x1080 Full HD resolution and Projective Capacitive 10 point touch technology the HANNSpree HT273HPB delivers seamless and accurate touch response. Featuring Ultra-Wide Viewing Angle LED-backlight LCD screen technology, it offers exceptional colour performance and wide viewing angles, making it an excellent choice for a vast array of demanding interactive applications.

See full description
Specifications for HT273HPB 27 INCH TOUCHSCREEN IPS 1920
  • Colour
    Black
  • Type
    Desktop Monitors
  • Weight
    7.1kg
  • Size
    27in
  • Form
    LED Monitor
  • Size Range
    27-27.9in
  • Built-In Speakers
    2x2w
  • Resolution
    1920x1080
  • Panel Type
    IPS
  • Monitor Size
    27in
  • Additional Features
    Touchscreen
  • Contrast Ratio
    1000:01:00
  • Aspect Ratio
    16:09:00
  • Dimensions (W x D x H)
    653x52x411mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome