Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Inzone M10S 26.5in 2560 x 1440 Pixels Oled Quad HD HDMI DisplayPort USB Gaming Monitor
By Sony
Order Code:
ZT5513656S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Feb
In Stock
GBP
1299.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/inzone-m10s-26-5in-2560-x-1440-pixels-oled-quad-hd-hdmi-displayport-usb-gaming-monitor/p/ZT5513656S
Add to quotation
View all Computer Monitors
Description
Sony Inzone M10S 26.5 Inch 2560 x 1440 Pixels OLED Quad HD HDMI DisplayPort USB Gaming Monitor
Specifications
Technical Information
Specifications for Inzone M10S 26.5in 2560 x 1440 Pixels Oled Quad HD HDMI DisplayPort USB Gaming Monitor
Vesa Mount Size
100x100mm
Display Port
1
Product Type
OLED Monitor
Desktop Monitors
Weight
4.2kg
Height Adjustable
120mm
Resolution
2560x1440
QHD
Weight With Stand
6.2kg
Monitor Size
26.5in
Panel Type
OLED
Colour
Black
Built-In Speakers
No
Contrast Ratio
1500000, 1
Size Range
24-26.9in
Dimensions With Stand
604x197x504mm
USB Port
1x USB-B, 2x USB-A
Aspect Ratio
16:9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome